Motion
1020T10  RSB X RSB COMPLETE CPLG

DODGE
1020T10 RSB X RSB COMPLETE CPLG

1020T10 RSB X RSB COMPLETE CPLG 661753
Mi Item #01002504
MFR #1020T10 RSB X RSB COMPLETE CPLG
Price$362.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T10 RSB X RSB COMPLETE CPLG

1020T10 RSB X RSB COMPLETE CPLG 661753
Mi Item #01002504
MFR #1020T10 RSB X RSB COMPLETE CPLG

Mfr description
1020T10 RSB X RSB COMPLETE CPLG 661753
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.36/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Outside Diameter
    3.4700 in
  • Weight
    2.8 lbs

Details

  • Coupling Component
    Assembly
  • Horsepower @ 100 RPM
    0.74 hp
  • Lubrication
    Grease
  • Number Of Bolts
    4
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Complete Grid Couplings
  • Torque Rating (in-lb)
    464 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)