Motion
1090T HUB X 63MM H7

DODGE
1090T HUB X 63MM H7

Grid Coupling Hub - 63 mm Bore Diameter
MI ITEM #01002530
MFR #1090T HUB X 63MM H7
List Price$757.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T HUB X 63MM H7

Grid Coupling Hub - 63 mm Bore Diameter
MI ITEM #01002530
MFR #1090T HUB X 63MM H7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$757.35/each for your price

Overview

Mfr description
1090T HUB X 63MM H7 007645

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Horsepower @ 100 RPM
    52.36 hp
  • Coupling Type
    Metallic
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    007645
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Fit
    Transitional
  • Bore Length
    3.9 in
  • Bore Tolerance Standard
    ISO R775
  • Coupling Size
    1090
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    4.875 in
  • Parallel Misalignment
    0.012 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    33000 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text