Motion
655-7686-001

WARNER
655-7686-001

OR20 RT-MAR5-0600-ALET Diffuse Reflective Photoelectric Sensor -
MI ITEM #01002543
MFR #655-7686-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
655-7686-001

OR20 RT-MAR5-0600-ALET Diffuse Reflective Photoelectric Sensor -
MI ITEM #01002543
MFR #655-7686-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
655-7686-001 SENSOR
  • Rectangular high impact plastic housing
  • LED indication of output
  • NEMA 4
  • Sensitivity control
  • Programmable timing Delay or Hold
  • Timing range 0.1-10 seconds
  • Temperature range -4°F to +158°F
  • Multi-voltage 12-265 VAC/DC
  • Screw terminals for wiring
  • Snap shut hinged back cover
  • Relay output - 3A

Specifications

  • Sensing Principle
    Diffuse Reflective Sensor
  • Sensing Range
    1.9 ft
  • Input Voltage
    12-265 V ac/dc
  • Switching Function
    SPDT
  • Output Mode
    Relay
  • Max Cycle Rate
    50 Hz
  • Output Current
    3 A
  • NEMA Design Class
    NEMA 4
  • Temperature Range
    -4 to +158 °F
  • Housing Material
    High Impact Plastic
  • Connection
    Screw Terminals
  • Construction Type
    Rectangular Housing
  • Mounting Bracket
    7430-448-005 Fixed, 7430-448-010 Adj. (Sold Separately)
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Series
    OR20 Series
  • Features & Benefits
    • Rectangular high impact plastic housing• LED indication of output• NEMA 4• Sensitivity control• Programmable timing Delay or Hold• Timing range 0.1-10 seconds• Temperature range -4°F to +158°F• Multi-voltage 12-265 VAC/DC• Screw terminals for wiring• Snap shut hinged back cover• Relay output - 3A
  • Additional Details
    The OR20 Series is a family of self-contained photoelectric sensors, with multi-voltage input and relay output. Standard features include adjustable sensitivity and timing circuits which are easily accessible after removing the “snap cover”. Sensing modes available include: Through-Beam, Retro, Polarized, Diffused Reflective and Background Suppression.
  • Manufacturer Catalog
  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text