Motion
100HMMCB - 614/814

DODGE
100HMMCB - 614/814

100HMMCB - 614/814
MI ITEM #01002548
MFR #100HMMCB - 614/814
List Price$5,024.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100HMMCB - 614/814

100HMMCB - 614/814
MI ITEM #01002548
MFR #100HMMCB - 614/814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,024.42/each for your price

Overview

Mfr description
100HMMCB - 614/814 017104

Specifications

  • Length Through Bore
  • Mill Motor Frame Size
    614, 814
  • Horsepower @ 100 RPM
    135 hp
  • Manufacturer Catalog Number
    017104
  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    5.5 in
  • Coupling Component
    Hub
  • Coupling Size
    100
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1900 rpm
  • Outside Diameter
    14.13 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    85085 in-lb
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought