Motion
655-7686-003

WARNER
655-7686-003

OR20 RT-MAR5-01.5-ALET Diffuse Reflective Photoelectric Sensor -
Mi Item #01002556
MFR #655-7686-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
655-7686-003

OR20 RT-MAR5-01.5-ALET Diffuse Reflective Photoelectric Sensor -
Mi Item #01002556
MFR #655-7686-003

Mfr description
655-7686-003 SENSOR
  • Rectangular high impact plastic housing
  • LED indication of output
  • NEMA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Current
    3 A

Details

  • Additional Details
    The OR20 Series is a family of self-contained photoelectric sensors, with multi-voltage input and relay output. Standard features include adjustable sensitivity and timing circuits which are easily accessible after removing the “snap cover”. Sensing modes available include: Through-Beam, Retro, Polarized, Diffused Reflective and Background Suppression.
  • Connection
    Screw Terminals
  • Construction Type
    Rectangular Housing
  • Features & Benefits
    • Rectangular high impact plastic housing • LED indication of output • NEMA 4 • Sensitivity control • Programmable timing Delay or Hold • Timing range 0.1-10 seconds • Temperature range -4°F to +158°F • Multi-voltage 12-265 VAC/DC • Screw terminals for wiring • Snap shut hinged back cover • Relay output - 3A
  • Housing Material
    High Impact Plastic
  • Input Voltage
    12-265 V ac/dc
  • Manufacturer Catalog
  • Max Cycle Rate
    50 Hz
  • Mounting Bracket
    7430-448-005 Fixed, 7430-448-010 Adj. (Sold Separately)
  • NEMA Design Class
    NEMA 4
  • Output Mode
    Relay
  • Product Type
    Photoelectric Sensors
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Sensing Principle
    Diffuse Reflective Sensor
  • Sensing Range
    4.9 ft
  • Series
    OR20 Series
  • Switching Function
    SPDT
  • Temperature Range
    -4 to +158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)