Motion
R432013616

AVENTICS
R432013616

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 1.5000 in Bore, MS2 Mount, Steel Material
MI ITEM #01002630
MFR #R432013616
List Price$129.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013616

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 1.5000 in Bore, MS2 Mount, Steel Material
MI ITEM #01002630
MFR #R432013616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.52/each for your price

Overview

Mfr description
R432013616 1 1/2 MS2 KIT KIT, 1 1/2 MS2
  • Mounting kit only, order cylinder separately

Specifications

  • Hardware Type
    MS2 Foot Bracket
  • For Use With
    Pneumatic Cylinder
  • Cylinder Size
    1.5000 in
  • Material
    Steel
  • Cylinder Application Type
    NFPA Tie-Rod
  • Mounting Type
    MS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text