Motion
1110T 4.4375 CF X 100 MM H7

DODGE
1110T 4.4375 CF X 100 MM H7

1110T 4.4375 CF X 100 MM H7 CMPLT 661744
Mi Item #01002635
MFR #1110T 4.4375 CF X 100 MM H7
Price$4,445.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T 4.4375 CF X 100 MM H7

1110T 4.4375 CF X 100 MM H7 CMPLT 661744
Mi Item #01002635
MFR #1110T 4.4375 CF X 100 MM H7

Mfr description
1110T 4.4375 CF X 100 MM H7 CMPLT 661744
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,445.59/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    1110
  • Outside Diameter
    10.6300 in
  • Parallel Misalignment
    0.0120 in
  • Weight
    118 lbs

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    100 mm
  • Torque Capacity
    82500.0000
  • Torque Rating (in-lb)
    82500.0000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)