Motion
120HMMCB - 620

DODGE
120HMMCB - 620

120HMMCB - 620
MI ITEM #01002667
MFR #120HMMCB - 620
List Price$7,826.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120HMMCB - 620

120HMMCB - 620
MI ITEM #01002667
MFR #120HMMCB - 620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,826.31/each for your price

Overview

Mfr description
120HMMCB - 620 017108

Specifications

  • Length Through Bore
  • Mill Motor Frame Size
    620
  • Horsepower @ 100 RPM
    270 hp
  • Manufacturer Catalog Number
    017108
  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    6 in
  • Coupling Component
    Hub
  • Coupling Size
    120
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1800 rpm
  • Outside Diameter
    17.63 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    170170 in-lb
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text