Motion
R432013625

AVENTICS
R432013625

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 2.0000 in Bore, MS1 Mount, Steel Material
MI ITEM #01002695
MFR #R432013625
List Price$355.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013625

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 2.0000 in Bore, MS1 Mount, Steel Material
MI ITEM #01002695
MFR #R432013625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$355.59/each for your price

Overview

Mfr description
R432013625 KIT 2 MS1 MT BRKT KIT, 2 MS1

Specifications

  • Hardware Type
    MS1 Foot Bracket
  • For Use With
    Pneumatic Cylinder
  • Cylinder Size
    2.0000 in
  • Material
    Steel
  • Cylinder Application Type
    NFPA Tie-Rod
  • Mounting Type
    MS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text