Overview
Mfr description
R432013628 KIT 2 1/2 BRKT 2 1/2 MS1 TM
Specifications
- Hardware TypeMS1 Foot Bracket
- For Use WithPneumatic Cylinder
- Cylinder Size2.5000 in
- MaterialSteel
- Cylinder Application TypeNFPA Tie-Rod
- Mounting TypeMS1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data