Motion
R432013631

AVENTICS
R432013631

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MS1 Mount, Steel Material
Mi Item #01002735
MFR #R432013631
Price$224.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013631

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MS1 Mount, Steel Material
Mi Item #01002735
MFR #R432013631

Mfr description
R432013631 KIT, 3 1/4" BORE MS1 MOUNTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.57/each

Specifications

Dimensions

  • Cylinder Size
    3.2500 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    Pneumatic Cylinder
  • Hardware Type
    MS1 Foot Bracket
  • Material
    Steel
  • Mounting Type
    MS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)