Motion
R432013648

AVENTICS
R432013648

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MS2 Mount, Steel Material
MI ITEM #01002773
MFR #R432013648
Price$158.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013648

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MS2 Mount, Steel Material
MI ITEM #01002773
MFR #R432013648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.98/each

Specifications

Dimensions

  • Cylinder Size
    3.2500 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    Pneumatic Cylinder
  • Hardware Type
    MS2 Foot Bracket
  • Material
    Steel
  • Mounting Type
    MS2

Overview

Mfr description
R432013648 KIT, MS2 MOUNTING BRACKET 3.
  • Mounting kit only, order cylinder separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought