Motion
650-2399-004

WARNER
650-2399-004

KIB-D04NS/0.8 KL2PU Inductive Proximity Sensor - 0.8 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 200 mA Output Current, 4mm Dia. - Smooth Barrel
MI ITEM #01003150
MFR #650-2399-004
List Price$822.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-2399-004

KIB-D04NS/0.8 KL2PU Inductive Proximity Sensor - 0.8 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 200 mA Output Current, 4mm Dia. - Smooth Barrel
MI ITEM #01003150
MFR #650-2399-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$822.09/each for your price

Overview

Mfr description
650-2399-004 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
  • Reverse polarity protected
  • Transient noise protected
  • LED function, Output energized

Specifications

  • Sensing Range
    0.8 mm
  • Input Voltage
    10-30 V dc
  • Switching Function
    NPN
  • Output Mode
    NO - (Normally Open)
  • Switching Frequency
    3000
  • Output Current
    200 mA
  • Barrel Size
    4mm Dia. - Smooth Barrel
  • Temperature Range
    -13 to +158 F°
  • Housing Material
    Metal
  • Mounting Bracket
    596-0223-069 (Sold Seperately), 596-0223-070 (Sold Seperately)
  • Cable
    6 ft. Cable
  • Features & Benefits
    • NEMA 4 • Temperature range -13°F + 158°F • Short circuit protected • Reverse polarity protected • Transient noise protected • LED function, Output energized
  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Manufacturer Catalog
  • Mounting Type
    Flush
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text