Motion
650-3505-004

WARNER
650-3505-004

KIB-M18AS/005 L2 Inductive Proximity Sensor - 5 mm Sensing Range, NO-(NormallyOpen) Switching Function, 2 Wire AC Output Mode, 10 Switching Frequency, 4/400 mA Output Current, M18 x 1 - Threaded Barrel
Mi Item #01004484
MFR #650-3505-004
Price$689.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-3505-004

KIB-M18AS/005 L2 Inductive Proximity Sensor - 5 mm Sensing Range, NO-(NormallyOpen) Switching Function, 2 Wire AC Output Mode, 10 Switching Frequency, 4/400 mA Output Current, M18 x 1 - Threaded Barrel
Mi Item #01004484
MFR #650-3505-004

Mfr description
650-3505-004 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Cable length, 2 meters (standard length)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.65/each

Specifications

Dimensions

  • Barrel Size
    M18 x 1 - Threaded Barrel
  • Output Current
    4/400 mA

Details

  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Cable
    6 ft. Cable
  • Features & Benefits
    • NEMA 4 • Temperature range -13°F + 158°F • Cable length, 2 meters (standard length) • LED function, Output energized on cable version only • Switching frequency 10 hertz
  • Housing Material
    Metal
  • Input Voltage
    20-250 V ac
  • Manufacturer Catalog
  • Mounting Type
    Flush
  • Output Mode
    2 Wire AC
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    5 mm
  • Switching Frequency
    10
  • Switching Function
    NO-(NormallyOpen)
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)