Motion
650-3506-002

WARNER
650-3506-002

KIN-M18AS/008 L2 Inductive Proximity Sensor - 8 mm Sensing Range, NO-(NormallyOpen) Switching Function, 2 Wire AC Output Mode, 10 Switching Frequency, 4/400 mA Output Current, M18 x 1 - Threaded Barrel
MI ITEM #01004511
MFR #650-3506-002
List Price$763.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-3506-002

KIN-M18AS/008 L2 Inductive Proximity Sensor - 8 mm Sensing Range, NO-(NormallyOpen) Switching Function, 2 Wire AC Output Mode, 10 Switching Frequency, 4/400 mA Output Current, M18 x 1 - Threaded Barrel
MI ITEM #01004511
MFR #650-3506-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$763.66/each for your price

Overview

Mfr description
650-3506-002 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Cable length, 2 meters (standard length)
  • LED function, Output energized on cable version only
  • Switching frequency 10 hertz

Specifications

  • Sensing Range
    8 mm
  • Input Voltage
    20-250 V ac
  • Switching Function
    NO-(NormallyOpen)
  • Output Mode
    2 Wire AC
  • Switching Frequency
    10
  • Output Current
    4/400 mA
  • Barrel Size
    M18 x 1 - Threaded Barrel
  • Temperature Range
    -13 to +158 F°
  • Housing Material
    Metal
  • Cable
    6 ft. Cable
  • Features & Benefits
    • NEMA 4 • Temperature range -13°F + 158°F • Cable length, 2 meters (standard length) • LED function, Output energized on cable version only • Switching frequency 10 hertz
  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Manufacturer Catalog
  • Mounting Type
    Non-Flush
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text