Motion
SPO-233 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SPO-233 35LB PAIL

SPO Series Gear Oil - 5 gal, Pail, 100 ISO, 30 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01004580
MFR #SPO-233 35LB PAIL
Price$395.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPO-233 35LB PAIL

SPO Series Gear Oil - 5 gal, Pail, 100 ISO, 30 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01004580
MFR #SPO-233 35LB PAIL

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$395.09/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215524303
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215524303
  • Viscosity
    91
  • Viscosity Index
    103

Overview

Mfr description
L0243-035 OIL SPO-233 35LB PAIL
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought