Motion
SPO-244 2LB BTL
SPO Series Gear Oil - 2 lb, Bottle, 150 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01005087
MFR #SPO-244 2LB BTL
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 2 lb, Bottle, 150 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01005087
MFR #SPO-244 2LB BTL

Mfr description
L0244-013 GEAR OIL SPO-244 2LB BTL
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    2 lb
  • ISO Grade
    150
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    90
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • AGMA Number
    4
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Flash Point
    238°C/460 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215624416
  • Oil Type
    Gear Oil
  • Pour Point
    -31°C/-25 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215624416
  • Viscosity
    135
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)