Motion
L0244-039
SPO-244, ¼ DRUM
Mi Item #01005307
MFR #L0244-039
Price$1,578.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO-244, ¼ DRUM
Mi Item #01005307
MFR #L0244-039

Mfr description
L0244-039 GEAR OIL SPO-244 1/4DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.63/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    150
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    238°C/460°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215424405
  • Oil Type
    Mineral
  • Pour Point
    -31°C/-25°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215424405
  • Viscosity
    135
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)