Motion
650-7921-724

WARNER
650-7921-724

KCA-T18PS/008 KLP2 Capacitive Proximity Sensor - 8 mm Sensing Range, 10-60 VDC Input Voltage, PNP, Normally Open
Mi Item #01005971
MFR #650-7921-724
Price$1,365.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-7921-724

KCA-T18PS/008 KLP2 Capacitive Proximity Sensor - 8 mm Sensing Range, 10-60 VDC Input Voltage, PNP, Normally Open
Mi Item #01005971
MFR #650-7921-724

Mfr description
650-7921-724 SENSOR
  • Adjustable Sensitivity Control
  • NEMA 12
  • LED output indication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.57/each

Specifications

Dimensions

  • Barrel Size
    M18 x 1 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Additional Details
    Capacitive Sensors can sense conducting and non-conducting materials in solid, powder or liquid form. The higher the dielectric constant of the target material, the greater the sensing range.
  • Connection
    Integral Cable - 3 wire
  • Features & Benefits
    • Adjustable Sensitivity Control • NEMA 12 • LED output indication • Temperature range -13°F + 158°F • Short circuit protected • Reverse polarity protected • Transient noise protected • 2 Meter Cable
  • Housing Material
    Plastic
  • Input Voltage
    10-60 V dc
  • Manufacturer Catalog
  • Mounting Type
    Non - Flush
  • NEMA Design Class
    NEMA 12
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Capacitive Proximity Sensors
  • Sensing Range
    8 mm
  • Switching Frequency
    100 Hz
  • Switching Function
    PNP
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)