Motion
650-8515-001

WARNER
650-8515-001

KCN-R34AS/030 LP2 Capacitive Proximity Sensor - 30 mm Sensing Range, 48-250 VAC Input Voltage, Normally Open
Mi Item #01006038
MFR #650-8515-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-8515-001

KCN-R34AS/030 LP2 Capacitive Proximity Sensor - 30 mm Sensing Range, 48-250 VAC Input Voltage, Normally Open
Mi Item #01006038
MFR #650-8515-001

Mfr description
650-8515-001 SENSOR
  • Adjustable Sensitivity Control
  • NEMA 12
  • LED output indication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Size
    34mm Dia. - Smooth Barrel
  • Output Current
    10/300 mA

Details

  • Additional Details
    Capacitive Sensors can sense conducting and non-conducting materials in solid, powder or liquid form. The higher the dielectric constant of the target material, the greater the sensing range.
  • Connection
    Integral Cable - 2 wire
  • Features & Benefits
    • Adjustable Sensitivity Control• NEMA 12• LED output indication• Temperature range -13°F + 158°F• Short circuit protected• Reverse polarity protected• Transient noise protected• 2 Meter Cable
  • Housing Material
    Plastic
  • Input Voltage
    48-250 V ac
  • Manufacturer Catalog
  • Mounting Bracket
    596-0223-041 (Sold Seperately)
  • Mounting Type
    Non - Flush
  • NEMA Design Class
    NEMA 12
  • Output Mode
    2 wire AC
  • Product Type
    Capacitive Proximity Sensors
  • Sensing Range
    30 mm
  • Switching Frequency
    10 Hz
  • Switching Function
    NO - (Normally Open)
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)