Motion
SPO-255 DRUM
SPO Series Gear Oil - 400 lb, Drum, 220 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01006089
MFR #SPO-255 DRUM
Price$3,882.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 400 lb, Drum, 220 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01006089
MFR #SPO-255 DRUM

Mfr description
L0245-040 GEAR OIL SPO-255 DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,882.72/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    400 lb
  • ISO Grade
    220
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • AGMA Number
    5
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Flash Point
    241°C/465 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215424511
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -23°C/-10 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215424511
  • Viscosity
    200
  • Viscosity Index
    103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)