Motion
631-1211-541

WARNER
631-1211-541

MAK-1112-B Magnetic Sensor - Rectangular Body, 0.4 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
MI ITEM #01006272
MFR #631-1211-541
Price$170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
631-1211-541

MAK-1112-B Magnetic Sensor - Rectangular Body, 0.4 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
MI ITEM #01006272
MFR #631-1211-541

Mfr description
631-1211-541 SENSOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.34/each

Specifications

Dimensions

  • Output Current
    80 mA

Details

  • Additional Details
    A magnetic sensor is a simple, inexpensive sensing device that can be used in very harsh environments because its completely sealed housing makes it unaffected by heavy dust or corrosive atmospheres. The basic sensor system consists of a sensor and a magnet and can be typically used in food production, printing, and packaging industries. Their rugged construction also makes magnetic sensors suitable for agricultural applications. These sensors are used mainly as proximity switches. The magnet and sensor must be positioned correctly so the strength of the flux magnet and the sensitivity of the sensor operate to the specified sensing distance. Sensor operation does not depend on direction or angle of travel.
  • Cable
    3 ft. cable
  • Housing Construction
    Rectangular
  • Housing Material
    Plastic
  • Input Voltage
    up to 250 VAC
  • Magnet
    630-2111-047 (TK-11-11) - Sold Separately
  • Manufacturer Catalog
  • Max Power / Current
    10VA / 0.5A
  • NEMA Design Class
    NEMA 4, 4X
  • Output Mode
    Reed Switch
  • Product Type
    Magnetic Sensors
  • Sensing Range
    0.4 in
  • Sensor Design
    Rectangular Body
  • Switching Function
    NO - (Normally Open)
  • Temperature Range
    -13 to +158 F°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)