Motion
631-4242-533

WARNER
631-4242-533

MAK-4212-F Magnetic Sensor - Rectangular Body, 1.0 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
MI ITEM #01006335
MFR #631-4242-533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
631-4242-533

MAK-4212-F Magnetic Sensor - Rectangular Body, 1.0 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
MI ITEM #01006335
MFR #631-4242-533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
631-4242-533 SENSOR

Specifications

  • Sensor Design
    Rectangular Body
  • Sensing Range
    1.0 in
  • Input Voltage
    up to 250 VAC
  • Switching Function
    NO - (Normally Open)
  • Output Mode
    Reed Switch
  • Output Current
    830 mA
  • Max Power / Current
    100VA / 3A
  • Temperature Range
    -13 to +158 F°
  • NEMA Design Class
    NEMA 4, 4X
  • Housing Construction
    Rectangular
  • Housing Material
    Plastic
  • Cable
    3 ft. cable
  • Magnet
    630-2142-049 (TK-42) - Sold Separately
  • Additional Details
    A magnetic sensor is a simple, inexpensive sensing device that can be used in very harsh environments because its completely sealed housing makes it unaffected by heavy dust or corrosive atmospheres. The basic sensor system consists of a sensor and a magnet and can be typically used in food production, printing, and packaging industries. Their rugged construction also makes magnetic sensors suitable for agricultural applications. These sensors are used mainly as proximity switches. The magnet and sensor must be positioned correctly so the strength of the flux magnet and the sensitivity of the sensor operate to the specified sensing distance. Sensor operation does not depend on direction or angle of travel.
  • Manufacturer Catalog
  • Product Type
    Magnetic Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text