Motion
SPO-266 7LB JUG
SPO Series Gear Oil - 7 lb, Jug, 320 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01006427
MFR #SPO-266 7LB JUG
Price$139.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 7 lb, Jug, 320 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01006427
MFR #SPO-266 7LB JUG

Mfr description
L0246-007 GEAR BOX OIL SPO-266 7LB JUG
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$139.68/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    7 lb
  • ISO Grade
    320
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    90
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    243°C/470 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215624607
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -12°C/10 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215624607
  • Viscosity
    280
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)