Motion
24614
indus Grease - Extreme Pressure, Base Lubricating Oil, Lithium Composition, 2 NLGI Grade, 14 oz, Cartridge, Red Color
MI ITEM #01006482
MFR #24614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
indus Grease - Extreme Pressure, Base Lubricating Oil, Lithium Composition, 2 NLGI Grade, 14 oz, Cartridge, Red Color
MI ITEM #01006482
MFR #24614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Application
    indus
  • Color
    Red
  • Composition
    Base Lubricating Oil, Lithium
  • Dropping Point
    +350 °F
  • Temperature Range
    -20 to +275 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
24614 14 OZ CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought