Motion
L0246-039
SPO-266, ¼ DRUM
MI ITEM #01006699
MFR #L0246-039
Price$1,372.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO-266, ¼ DRUM
MI ITEM #01006699
MFR #L0246-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,372.72/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    320
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    243°C/470°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215424603
  • Oil Type
    Mineral
  • Pour Point
    -12°C/10°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215424603
  • Viscosity
    280
  • Viscosity Index
    102

Overview

Mfr description
L0246-039 GEAR BOX OIL SPO-266 1/4DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought