Motion
631-1230-571

WARNER
631-1230-571

MAK-3012-B Magnetic Sensor - Smooth Round Body, 0.1 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
Mi Item #01006900
MFR #631-1230-571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
631-1230-571

MAK-3012-B Magnetic Sensor - Smooth Round Body, 0.1 in Sensing Range, up to 250 VAC Input Voltage, NO - (Normally Open)
Mi Item #01006900
MFR #631-1230-571

Mfr description
631-1230-571 SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Current
    80 mA

Details

  • Additional Details
    A magnetic sensor is a simple, inexpensive sensing device that can be used in very harsh environments because its completely sealed housing makes it unaffected by heavy dust or corrosive atmospheres. The basic sensor system consists of a sensor and a magnet and can be typically used in food production, printing, and packaging industries. Their rugged construction also makes magnetic sensors suitable for agricultural applications. These sensors are used mainly as proximity switches. The magnet and sensor must be positioned correctly so the strength of the flux magnet and the sensitivity of the sensor operate to the specified sensing distance. Sensor operation does not depend on direction or angle of travel.
  • Cable
    3 ft. cable
  • Housing Construction
    .240" Diameter Smooth Cylindrical Barrel
  • Housing Material
    Plastic
  • Input Voltage
    up to 250 VAC
  • Magnet
    630-1167-054 (T-67 N/S) - Sold Separately
  • Manufacturer Catalog
  • Max Power / Current
    10VA / 0.5A
  • NEMA Design Class
    NEMA 4, 4X
  • Output Mode
    Reed Switch
  • Product Type
    Magnetic Sensors
  • Sensing Range
    0.1 in
  • Sensor Design
    Smooth Round Body
  • Switching Function
    NO - (Normally Open)
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)