Motion
R433029425

AVENTICS
R433029425

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #01006933
MFR #R433029425
List Price$614.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029425

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #01006933
MFR #R433029425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.33/each for your price

Overview

Mfr description
R433029425 1 1/2 MP1-PH 5/8 R 7/16-20 M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    1.500 in
  • Rod Diameter
    0.625 in
  • Rod - Thread Size
    7/16-20 M
  • Cushion Type
    None
  • Port Size
    SAE 4 (7/16–20 UNF)
  • Bore Diameter
    1-1/2 in
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text