Motion
SPO-277 DRUM
SPO Series Gear Oil - 16 gal, Keg, 460 ISO, 140 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01007482
MFR #SPO-277 DRUM
Your Price$1,250.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 16 gal, Keg, 460 ISO, 140 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01007482
MFR #SPO-277 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,250.75/each(List $1,578.63)

Overview

Mfr description
L0247-039 GEAR OIL SPO-277 1/4DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties

Specifications

  • ISO Grade
    460
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • SAE Grade
    140
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Food Grade
    No
  • Container Size
    16 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Keg
  • Viscosity
    432
  • AGMA Number
    7
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Additives Included
    Anti-Wear
  • Pour Point
    -9°C/15 °F
  • Manufacturer Upc Number
    089215424702
  • UPC_NO
    089215424702
  • Weight
    134.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    246°C/475 °F
  • Viscosity Index
    98
  • Overall Length
    15 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text