Motion
SPO-288 2LB BTL
SPO Series Gear Oil - 2 lb, Bottle, 680 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01007931
MFR #SPO-288 2LB BTL
Price$39.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 2 lb, Bottle, 680 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01007931
MFR #SPO-288 2LB BTL

Mfr description
L0248-013 GEAR OIL SPO-288 2LB BTL
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.82/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    2 lb
  • ISO Grade
    680
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    250
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Flash Point
    218°C/425 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215624812
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -12°C/10 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215624812
  • Viscosity
    628
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)