Motion
24868
PTFE Oil Seal - Solid, 2.500 in Shaft Dia., 3.130 in OD, 0.315 in Overall Width, KIT Design, PTFE Lip Material
MI ITEM #01008350
MFR #24868
Price$87.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 2.500 in Shaft Dia., 3.130 in OD, 0.315 in Overall Width, KIT Design, PTFE Lip Material
MI ITEM #01008350
MFR #24868

Mfr description
24868 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.50/each

Specifications

Dimensions

  • Outside Diameter
    3.130 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    2.500 in
  • Weight
    0.24 lbs

Details

  • Construction Description
    Boxed Kit
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311185202
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)