Motion
L0249-007
SPO-299, 4/7 LB JUGS
Mi Item #01008645
MFR #L0249-007
Price$139.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO-299, 4/7 LB JUGS
Mi Item #01008645
MFR #L0249-007

Mfr description
L0249-007 GEAR OIL SPO-299 7LB JUG
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$139.68/each

Specifications

Dimensions

  • Container Size
    7 lb
  • ISO Grade
    1000
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    250
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8A
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Jug
  • Flash Point
    232°C/450°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215624904
  • Oil Type
    Mineral
  • Pour Point
    -12°C/10°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215624904
  • Viscosity
    950
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)