Motion
3610607500

AVENTICS
3610607500

Pilot Operated Air Regulator - 1/4 in Inlet Port
Mi Item #01008717
MFR #3610607500
Price$643.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610607500

Pilot Operated Air Regulator - 1/4 in Inlet Port
Mi Item #01008717
MFR #3610607500

Mfr description
3610607500 ND7 VLV, ROTARY KNOB 24Q VAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.72/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Overall Length
    138 mm
  • Overall Width
    60 mm
  • Weight
    1.37 lbs

Details

  • Maximum Air Flow
    31 scfm
  • Maximum Operating Pressure
    10 bar
  • Maximum Set Pressure
    145 psi
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    -25 To 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)