Motion
SPO-299 DRUM
SPO Series Gear Oil - 55 gal, Drum, 1000 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01008817
MFR #SPO-299 DRUM
Price$4,555.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 55 gal, Drum, 1000 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01008817
MFR #SPO-299 DRUM

Mfr description
L0249-040 GEAR OIL SPO-299 DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4,555.24/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    1000
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    250
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8A
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215424917
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -12°C/10 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215424917
  • Viscosity
    950
  • Viscosity Index
    98

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)