Motion
F622B-10-B7

BOSTON GEAR
F622B-10-B7

F622B-10-B7
MI ITEM #01009355
MFR #F622B-10-B7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F622B-10-B7

F622B-10-B7
MI ITEM #01009355
MFR #F622B-10-B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.15 in
  • Housing Dimensions
    11 x 6.76 x 6.6 in
  • Housing Height
    6.6 in
  • Housing Length
    11 in
  • Housing Width
    6.76 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    622
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1252 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Ratio
    10.43:1

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    3.460 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Overhung Load Capacity
    1345 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    781711281994

Overview

Mfr description
F622B-10-B7 FLG REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought