Motion
MT1925024
MT1925024
Mi Item #01009387
MFR #MT1925024
Price$147.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925024
Mi Item #01009387
MFR #MT1925024

Mfr description
25024 1499 #8 COMB DRL & CTSK 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.42/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Drill Point Diameter
    5/16 in
  • Overall Length
    6 in
  • Trade Size
    #8

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    1499
  • Shank Type
    Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)