Motion
MT1925045
MT1925045
MI ITEM #01009615
MFR #MT1925045
Price$17.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925045
MI ITEM #01009615
MFR #MT1925045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.31/each

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Drill Point Diameter
    3/16 in
  • Overall Length
    2-3/4 in
  • Trade Size
    #5

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    1495
  • Shank Type
    Round
  • Single Or Double End
    Double

Overview

Mfr description
25045 #5 COMB DRILL & CTSK PLAIN TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought