Motion
MT1925046
MT1925046
Mi Item #01009629
MFR #MT1925046
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925046
Mi Item #01009629
MFR #MT1925046

Mfr description
25046 #6 COMB DRILL & CTSK PLAIN TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Overall Length
    3 in
  • Trade Size
    #6

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    1495
  • Shank Type
    Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)