Specifications
Dimensions
- Bore Diameter40 mm
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R433072685 1 1/2 MS2-PP 1R 3/4-16M