Specifications
Dimensions
- Package Size1 L
Details
- ColorBlue
- FlammabilityFlammable
- Package TypeBottle
- Product FormLiquid
- TypeActivator
- UPC_NO079340250628
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)