Motion
MT1925081
MT1925081
MI ITEM #01010012
MFR #MT1925081
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925081
MI ITEM #01010012
MFR #MT1925081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.58/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Diameter
    3/64 in
  • Overall Length
    1-1/4 in
  • Trade Size
    #11

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Bell
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    1498
  • Shank Type
    Round
  • Single Or Double End
    Double

Overview

Mfr description
25081 1498 #11 COMB DRILL & CTSK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought