Motion
MT1925083
MT1925083
MI ITEM #01010038
MFR #MT1925083
Your Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925083
MI ITEM #01010038
MFR #MT1925083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.50/each(List $14.37)

Overview

Mfr description
25083 1498 #13 COMB DRILL & CTSK

Specifications

  • Trade Size
    #13
  • Body Diameter
    1/4 in
  • Material
    High Speed Steel
  • Cutting Style
    Bell
  • Drill Point Diameter
    3/32 in
  • Overall Length
    2 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    1498
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text