Motion
MT1925086
MT1925086
MI ITEM #01010077
MFR #MT1925086
Your Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925086
MI ITEM #01010077
MFR #MT1925086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.28/each(List $34.83)

Overview

Mfr description
25086 1498 #16 COMB DRILL & CTSK

Specifications

  • Trade Size
    #16
  • Body Diameter
    1/2 in
  • Material
    High Speed Steel
  • Cutting Style
    Bell
  • Drill Point Diameter
    3/16 in
  • Overall Length
    3 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    1498
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text