Motion
MT1925087
MT1925087
MI ITEM #01010087
MFR #MT1925087
List Price$61.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925087
MI ITEM #01010087
MFR #MT1925087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.62/each for your price

Overview

Mfr description
25087 1498 #17 COMB DRILL & CTSK

Specifications

  • Trade Size
    #17
  • Body Diameter
    5/8 in
  • Material
    High Speed Steel
  • Cutting Style
    Bell
  • Drill Point Diameter
    7/32 in
  • Overall Length
    3-1/4 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    1498
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text