Motion
25097
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., HDDFBV1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01010202
MFR #25097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., HDDFBV1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01010202
MFR #25097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25097 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Design Type
    HDDFBV1
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HDDFBV1 Design
  • Manufacturer Upc Number
    085311086714
  • Typical Application
    The Belleville Washers Of Hddf Seal Kits Provide The Necessary Uniform Face Loading and Positive Sealing At The Bore and Outside Diameters.
  • Weight
    0.31 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text