Motion
25140
Triple Lip Oil Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.486 in Overall Width, CRSA9 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01010546
MFR #25140
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Lip Oil Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.486 in Overall Width, CRSA9 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01010546
MFR #25140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.55/each

Specifications

Dimensions

  • Outside Diameter
    4.035 in
  • Overall Width
    0.486 in
  • Shaft Diameter
    2.500 in
  • Weight
    0.19 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal, axial dirt lip
  • Design Type
    CRSA9
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311885072
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Drivelines

Overview

Mfr description
25140 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought