Motion
25196
Grease Seal - Solid, 2.520 in Shaft Dia., 3.228 in OD, 0.354 in Overall Width, XA-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01010902
MFR #25196
Price$25.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 2.520 in Shaft Dia., 3.228 in OD, 0.354 in Overall Width, XA-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01010902
MFR #25196

Mfr description
25196 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.70/each

Specifications

Dimensions

  • Outside Diameter
    3.228 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    2.520 in
  • Weight
    0.11 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    XA-SPL
  • Installation Method
    Shaft press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311194334
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)