Motion
25217
Hand Cleaner - 1/2 gal, Pump Bottle, Pumice Scent, White Color
MI ITEM #01011091
MFR #25217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Cleaner - 1/2 gal, Pump Bottle, Pumice Scent, White Color
MI ITEM #01011091
MFR #25217

Mfr description
25217 FAST ORANGE HAND CLEANER W/PUMIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1/2 gal (US)
  • Weight
    4.96 lbs

Details

  • Alcohol Content
    No Alcohol
  • Color
    White
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Product Types
    Cleaner
  • Scent
    Pumice
  • Waterless
    Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)