Specifications
Dimensions
- Container Size5 gal (US)
- ISO Grade220
- Overall Height15 in
- Overall Length12 in
- Overall Width12 in
- SAE Grade80W-140
- Shelf Life6 yr
- Weight38.00 lbs
Details
- Additives IncludedAnti-Wear
- AGMA Number6
- ApplicationGear cases, machine ways, chains and general purpose lubrication
- CompositionPetroleum-Based Fluid
- Container TypePail
- Food GradeNot Food Grade
- Manufacturer Upc Number089215525201
- Oil TypeMineral
- Product TypeGear Oil
- Viscosity237
Overview
Mfr description
L0252-035 SPO-MG 35LB PAIL 25235
- Semi-synthetic blend
- Multi-viscosity
- Provide excellent oxidation and thermal stability