Motion
L0252-040
Gear Oil - 55 gal (US), Drum, 220 ISO, 80W-140 SAE, Petroleum-Based Fluid Composition, Not Food Grade
MI ITEM #01011337
MFR #L0252-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 55 gal (US), Drum, 220 ISO, 80W-140 SAE, Petroleum-Based Fluid Composition, Not Food Grade
MI ITEM #01011337
MFR #L0252-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0252-040 SPO-MG 400LB DRUM 25240
  • Semi-synthetic blend
  • Multi-viscosity
  • Provide excellent oxidation and thermal stability

Specifications

  • ISO Grade
    220
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • SAE Grade
    80W-140
  • Composition
    Petroleum-Based Fluid
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Viscosity
    237
  • AGMA Number
    6
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Wear
  • Manufacturer Upc Number
    089215425211
  • Weight
    465.00 lbs
  • Oil Type
    Mineral
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text